Shop All No Smoking Signs
Condor
Safety Sign, 14 in H, 20 in W, Vinyl, Horizontal Rectangle, English, 474N58
Mfr # 474N58
Zoro # G5215889
product price: $8.45
/ea
Sold in multiples of 2 for $16.90
$16.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header Caution
- Legend NO SMOKING BEYOND THIS POINT
- Height 14 in
- Sign Shape Horizontal Rectangle
- Sign Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 474N58
- Zoro # G5215889
- UPC # 00194484030209
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 20 in |
Height | 14 in |
Depth | 1/250 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking Beyond This Point, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hazard Marking Tape, Roll, 1In W, 54 ft. L (8TME4)
- HONEYWELL HOWARD LEIGHT AirSoft(R) Reusable Vinyl Ear Plugs, Flanged Shape, 27, Blue, 50 PK (AS-30W)
- MOLDEX Moldex 6498 BattlePlugs® Impulse Protection Reusable Earplugs, Corded, Medium, NRR 9dB/24dB (6498)
- SATA Flex Tool Mat, Large (ST95442)
- CONDOR No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, 473R79 (473R79)
- CONDOR Safety Sign, 10" H, 7 in W, Vinyl, Horizontal Rectangle, English, 474F37 (474F37)
- CONDOR Safety Sign, 10" H, 14 in W, Horizontal Rectangle, English, 474T99 (474T99)
- CONDOR No Smoking Sign, 7" H, 10" W, Vertical Rectangle, English, 473N60 (473N60)
- CONDOR Safety Sign, 20 in H, 14 in W, Vertical Rectangle, English, 474D01 (474D01)
- CONDOR Safety Sign, 24 in Height, 36 in Width, Polyethylene, Horizontal Rectangle, English, Spanish (474D42)
- NMC Danger No Smoking Sign, D79PB (D79PB)
- Condor Signs