Shop All No Smoking Signs
Condor
Safety Sign, 14 in H, 20 in W, Vinyl, Horizontal Rectangle, English, 474G31
Mfr # 474G31
Zoro # G5903989
product price: $8.45
/ea
Sold in multiples of 2 for $16.90
$16.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Smoking In This Area
- Width 20 in
- Height 14 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 474G31
- Zoro # G5903989
- UPC # 00194484268923
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 20 in |
Height | 14 in |
Depth | 1/250 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Smoking In This Area, Sign Legend Background Color Red, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Jacket Iron-Tuff Jackoat Navy Medium (0342RNAVMED)
- GLOWEAR BY ERGODYNE Long Sleeve TShirt, Lime, NonCertified, 2XL (8091)
- AVENGER SAFETY FOOTWEAR Wellington Boot, W, 7 1/2, Brown, PR (A7896)
- MONTOUR LINE Stanchion Dual Retractable Belt Barrier Black Post 7.5 ft. Black Belt (M630D-BK-BK-75)
- CONDOR Chemical Sign, 10" H, 14 in W, Horizontal Rectangle, English, 486A27 (486A27)
- CONDOR No Smoking Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, Spanish (473T33)
- CONDOR Safety Sign, 7" H, 5 in W, Vinyl, Vertical Rectangle, English, 474D10 (474D10)
- CONDOR Safety Sign, 10" H, 14 in W, Vinyl, Horizontal Rectangle, English, 474F99 (474F99)
- CONDOR Safety Sign, 5 in H, 3 1/2 in W, Vinyl, Vertical Rectangle, English, 474J16 (474J16)
- CONDOR Safety Sign, 3 1/2 in H, 10" W, Vinyl, Vertical Rectangle, English, 474C65 (474C65)
- LYLE Danger Sign, 7" H, 10" W, Vertical Rectangle, English, U3-1838-NA_10x7 (U3-1838-NA_10x7)
- Condor Signs