Shop All Vehicle Signs
Condor
Safety Sign, 14 in H, 20 in W, Aluminum, Horizontal Rectangle, English, 476P68
Mfr # 476P68
Zoro # G5844699
product price: $43.29
/ea
$43.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend WATCH OUT FOR FORK TRUCK OPERATING IN AREA
- Width 20 in
- Height 14 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 476P68
- Zoro # G5844699
- UPC # 00194484193027
- Country of Origin United States
- Category Vehicle Signs
Dimensions
Width | 20 in |
Height | 14 in |
Mounting Hole Dia. | 0.1875 in |
Depth | 4/125 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Watch Out For Fork Truck Operating In Area, Sign Legend Background Color Yellow, Sign Legend Style Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITA ESTELLE Women's Open Back Clog in Blue, Size 6.5-7, PR (470638-705-38)
- MCR SAFETY Economy PU Coated Work Gloves, Black, X-Large, PK12, 12PK (9669XL)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 36x30 (LU20RB 36 30)
- MCR SAFETY Prem Hot Mill Heavy Weight 3 Ply B, PK12 (9136K)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 476P55 (476P55)
- CONDOR Safety Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, Spanish, 477G41 (477G41)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 477U92 (477U92)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 476N26 (476N26)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, Spanish, 476P17 (476P17)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, Spanish, 476P48 (476P48)
- NMC Caution Driver Must Chock Wheels Sign, C684AB (C684AB)
- Condor Vehicle Signs