Shop All No Smoking Signs
Condor
Safety Sign, 14 in H, 10" W, Vinyl, Vertical Rectangle, English, 474F45
Mfr # 474F45
Zoro # G5837568
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Smoking Symbol Within 25 Feet Of Entrance
- Height 14 in
- Sign Shape Vertical Rectangle
- Sign Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 474F45
- Zoro # G5837568
- UPC # 00194484172008
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 10 in |
Height | 14 in |
Depth | 1/250 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Smoking Within 25 Feet Of Entrance, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lockout Padlock, KA, Green, 2"H, PK6 (48JT62)
- LYLE Hygiene Sign, 7x5 In., Bilingual, U1-1049-RD_5X7 (U1-1049-RD_5X7)
- SHOWA Coated Gloves, Blk/Gr, M, VF, 43YT09, PR (341M-07-V)
- CONDOR Cut Resistant Gloves, A4 Cut Level, Uncoated, XL, 1 PR (49AE01)
- CONDOR Safety Sign, 7" H, 10" W, Polyethylene, Vertical Rectangle, English, Spanish, 474D37 (474D37)
- CONDOR Safety Sign, 10" H, 14 in W, Vinyl, Horizontal Rectangle, English, 474C78 (474C78)
- CONDOR Safety Sign, 10" H, 7 in W, Vinyl, Horizontal Rectangle, English, 474F37 (474F37)
- CONDOR Safety Sign, 10" H, 14 in W, Polyethylene, Horizontal Rectangle, English, 474T32 (474T32)
- CONDOR Safety Sign, 10" H, 14 in W, Vinyl, Horizontal Rectangle, English, 474L41 (474L41)
- CONDOR Safety Sign, 7" H, 5 in W, Vinyl, Vertical Rectangle, English, 474D10 (474D10)
- SIGNMISSION OSHA Danger Sign, Explosion Hazard No Smoking, 14in X 10in Rigid Plastic, 10" W, 14" L, Portrait (OS-DS-P-1014-V-1207)
- Condor Signs