Shop All No Smoking Signs
Condor
Safety Sign, 14 in H, 10" W, Vertical Rectangle, English, Spanish, 474M06
Mfr # 474M06
Zoro # G5519853
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Designated Smoking Area/Area Designada Para Fumar
- Width 10 in
- Height 14 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 474M06
- Zoro # G5519853
- UPC # 00194484131616
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 10 in |
Height | 14 in |
Depth | 4/125 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend Designated Smoking Area/Area Designada Para Fumar, Sign Legend Background Color Red, White, Sign Legend Style Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KA, Purple, 1-1/2"H, PK3 (72 HB/40-40 KAx3 Purple)
- FLORSHEIM Work Boots, Men, 10.5, EEE, Copper, PR (FS2430)
- MCR SAFETY String Knit Gloves, Cotton Polyester Blend Material, Knit Wrist Cuff, Gray, L (9507LM)
- 3M Safety Glasses, Clear Antifog Coating (10078371662704)
- CONDOR Safety Sign, 3 1/2 in H, 10" W, Vinyl, Vertical Rectangle, English, 474C65 (474C65)
- CONDOR Safety Sign, 10" H, 14 in W, Horizontal Rectangle, English, 474M42 (474M42)
- CONDOR No Smoking Sign, 7" H, 10" W, Vinyl, Vertical Rectangle, English, 473T39 (473T39)
- CONDOR Safety Sign, 24 in Height, 36 in Width, Polyethylene, Horizontal Rectangle, English, Spanish (474D42)
- CONDOR No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, 473N93 (473N93)
- CONDOR Safety Sign, 14 in H, 10" W, Vertical Rectangle, English, 474K16 (474K16)
- LYLE Diesel Danger Label, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, LCU4-0392-RD_7X5 (LCU4-0392-RD_7X5)
- Condor No Smoking Signs