Shop All No Smoking Signs
Condor
Safety Sign, 14 in H, 10" W, Vertical Rectangle, English, 474H14
Mfr # 474H14
Zoro # G5128553
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Smoking On School Grounds
- Width 10 in
- Height 14 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 474H14
- Zoro # G5128553
- UPC # 00194484027971
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 10 in |
Height | 14 in |
Depth | 4/125 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Smoking On School Grounds, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Blue, 7, PR (11-618)
- SIGNMISSION No Parking-Do Not Block Gate Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23812 (A-1218-23812)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 2A:C, Water Mist, 2.5 lb (51000)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), White (19140)
- CONDOR No Smoking Sign, 7 in Height, 5 in Width, Polyethylene, Vertical Rectangle, English (444M41)
- CONDOR No Smoking Sign, 10" H, 14 in W, Vinyl, Horizontal Rectangle, English, 473T28 (473T28)
- CONDOR Safety Sign, 7" H, 10" W, Vinyl, Vertical Rectangle, English, 474C59 (474C59)
- CONDOR Safety Sign, 10" H, 14 in W, Horizontal Rectangle, English, Spanish, 474D36 (474D36)
- CONDOR No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, 473N93 (473N93)
- CONDOR Safety Sign, 14 in H, 20 in W, Vinyl, Horizontal Rectangle, English, 474N58 (474N58)
- LYLE No Smoking Sign, 7" H, 10" W, Vertical Rectangle, English, LCU4-0272-RA_10x7 (LCU4-0272-RA_10x7)
- Condor No Smoking Signs