Shop All Right-To-Know & SDS Signs
Condor
Safety Sign, 12 inx9 in, PETG
Mfr # 480W93
Zoro # G5853202
product price: $17.45
/ea
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend MSDS Info
- Width 9 in
- Height 12 in
- Sign Shape L-Shape Projection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 480W93
- Zoro # G5853202
- UPC # 00194484247164
- Country of Origin United States
- Category Right-To-Know & SDS Signs
Dimensions
Width | 9 in |
Height | 12 in |
Depth | 3/50 in |
Mounting Hole Dia. | 0.1875 in |
Description
High Visibility Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Format Other Format, Sign Legend Msds Info, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High Visibility Vest, Yellow/Green, 4XL (53YP48)
- SUPERIOR GLOVE Knit Gloves, Blue/White, PK12 (S7NT-6)
- MSA SAFETY Roof Anchor, 12-1/2 In. D, PK3 (416068)
- CONDOR Cut-Resistant Gloves, Nitrile, 2XL/11, PR (61CV48)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Rectangle (476G59)
- CONDOR Safety Sign, 8 inx18 in, PETG (480Y76)
- CONDOR Chemical Sign, 14 in Height, 10 in Width, Rectangle (486C51)
- CONDOR Safety Sign, 8 inx18 in, PETG (480Y78)
- CONDOR Safety Sign, 14" Wx10" H, 0.032" Thickness (476G60)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 476H42 (476H42)
- ACCUFORM NFPA Sign, 10 in Height, 7 in Width, Rectangle (ZFD812VA)
- Condor Right-To-Know & SDS Signs