Shop All Right-To-Know & SDS Signs
Condor
Safety Sign, 12 inx14 in, PETG
Mfr # 480Y75
Zoro # G5859128
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend SDS Info
- Width 14 in
- Height 12 in
- Sign Shape V-Shape Projection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 480Y75
- Zoro # G5859128
- UPC # 00194484248925
- Country of Origin United States
- Category Right-To-Know & SDS Signs
Dimensions
Width | 14 in |
Height | 12 in |
Depth | 3/50 in |
Mounting Hole Dia. | 0.1875 in |
Description
High Visibility Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Msds Info, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tag, Anodized Al, Grn, 1-1/2"Hx1-1/2"W, PK25 (43102)
- KLEIN TOOLS Klein Cooling Bandana, Black (60123)
- 3M Marking Tape, Roll, 2In W, 108 ft.L (5702)
- BRADY Pipe Marker, Natural Gas, 1 In.H (20449)
- CONDOR Safety Sign, 8 inx18 in, PETG (480Y76)
- CONDOR Safety Sign, 14" Wx10" H, 0.032" Thickness (476G60)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 476H42 (476H42)
- CONDOR Chemical Sign, 14 in Height, 10 in Width, Rectangle (486C51)
- CONDOR Chemical Sign, 14 in Height, 10 in Width, Rectangle (486C47)
- CONDOR Safety Sign, 8 inx18 in, PETG (480Y78)
- NMC Notice "Right To Know" Information Available Sign - Bilingual (ESN379AB)
- Condor Right-To-Know & SDS Signs