Shop All Fire Signs
Condor
Safety Sign, 12 in Height, 4 in Width, Vinyl, Horizontal Rectangle, English
Mfr # 469V38
Zoro # G5600977
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend FIRE EXTINGUISHER
- Width 4 in
- Height 12 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 469V38
- Zoro # G5600977
- UPC # 00194484086060
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 4 in |
Height | 12 in |
Depth | 1/250 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Fire Extinguisher, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE MILLS 5 ft. L x Vinyl Foam, 9/16" Thick (3906509003X5)
- BRADY Lockout Tag, 5-3/4" H x 3" W, Polyester (65500)
- FAME FABRICS Bib Apron, 3-Pocket, F10XL, Black (18161)
- SAFETY WORKS 50X80 Yel Rain Poncho (49106/Y)
- CONDOR Safety Sign, 10" W, 7" H, 0.032" Thickness (469W24)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H (480Z15)
- CONDOR Safety Sign, 7" W, 10" H, 0.004" Thickness (469W79)
- CONDOR High Visibility Safety Sign, 9" W, 12" H (480X39)
- CONDOR Safety Sign, 10" W, 7" H, 0.004" Thickness (470C43)
- CONDOR Safety Sign, 18 in Height, 4 in Width, Glow Vinyl, Horizontal Rectangle, English (469V23)
- NMC Incase Of Fire Do Not Use Elevators Use (S31P)
- Condor Fire Signs