Shop All Floor Signs
Condor
Safety Sign, 12 in H, 9 in W, Plastic, Rectangle, English, HWB786T1209
Mfr # HWB786T1209
Zoro # G9528408
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Sitting
- Width 9 in
- Height 12 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # HWB786T1209
- Zoro # G9528408
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 9 in |
Height | 12 in |
Details
Item | Safety Sign |
Header | No Header |
Legend | No Sitting |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.004 in |
Operating Temp. Range | -20 Degrees to 176 Degrees F |
Sign Legend Text Color | White |
Double-Sided | No |
Legend Style | Symbol and Text |
Description
Safety Sign, Sign Subject Matter Coronavirus Prevention, Height 12 in, Width 9 in, Sign Material Plastic, Sign Mounting Style Adhesive Surface, Header No Header, Legend No Sitting, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEKINA Insoles for StepliteX/Thermolite Series Boots, Size 8 (B111/9980P912-08)
- BAREBONES LIVING Chef Grilling Apron - Stone (CKW-478)
- INTERTAPE Aisle Marking Tape, 2"X36Yd (AISLE TAPE)
- ZORO SELECT Traffic Cone, Yellow, with Reflective Tape (45YJ67)
- CONDOR Safety Sign, 12 in H, 4 in W, Plastic, Arrow, English, HWB776T1204 (HWB776T1204)
- CONDOR Anti-Slip Tread, Blk/Ylw, 6inx2ft, PK24, GRAN5058 (GRAN5058)
- CONDOR Caution Marking Tape, Roll, 3In W, 60 ft. L (58255)
- CONDOR Safety Sign, 12 in H, 4 in W, Plastic, Arrow, English, HWB778T1204 (HWB778T1204)
- CONDOR Anti-Slip Tape, Black/Yellow, 3in x 60 ft. (GRAN13520)
- MARSH SHIPPING SUPPLY CO Marsh® Manual Stencil Machine For 1" Characters (R)
- SUNBURST SYSTEMS Sign For Rent 11 in x14 in Weather Resistant, 4-Pack PK (3647)
- Condor Signs