Shop All Floor Signs
Condor
Safety Sign, 12 in H, 4 in W, Plastic, Arrow, English, HWB778T1204
Mfr # HWB778T1204
Zoro # G9531454
product price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Traffic Flow
- Width 4 in
- Height 12 in
- Sign Shape Arrow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # HWB778T1204
- Zoro # G9531454
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 4 in |
Height | 12 in |
Details
Item | Safety Sign |
Header | No Header |
Legend | Traffic Flow |
Sign Shape | Arrow |
Sign Material | Plastic |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | Red |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.004 in |
Sign Legend Text Color | White |
Legend Style | Text |
Operating Temp. Range | -20 Degrees to 176 Degrees F |
Double-Sided | No |
Description
Safety Sign, Sign Subject Matter Coronavirus Prevention, Height 12 in, Width 4 in, Sign Material Plastic, Sign Mounting Style Adhesive Surface, Header No Header, Legend Traffic Flow, Printed Language English, Sign Shape Arrow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MILITARY MERCHANDISE CAP DONT TREAD ON ME BLK (CP00126)
- SOF SOLE SS CMFT CRW WHT BND XLARGE, PK 6 (89365)
- CONDOR High Visibility Vest, Yllw/Green, 4XL/5XL (53YN60)
- HOME SAFEGUARD Versa-Tools, Complete Inspection Test Kit (HO-VTComplete)
- CONDOR Anti-Slip Tread, Blk/Ylw, 6inx2ft, PK24, GRAN5058 (GRAN5058)
- CONDOR Anti-Slip Tape, Black/Yellow, 3in x 60 ft. (GRAN13520)
- CONDOR Caution Marking Tape, Roll, 3In W, 60 ft. L (58255)
- CONDOR Safety Sign, 12 in H, 4 in W, Plastic, Arrow, English, HWB776T1204 (HWB776T1204)
- SUPERIOR MARK Floor Sign, Rubber, No Pedestrian Traffic, 17.5in (RFS00592)
- 5S SUPPLIES Electrical Panel Floor Sign 28in Diameter Non Slip Floor Sign (FS-ELECCLR-28)
- SEE ALL Economy Floor Sign, 12 x 14 x 20, Yellow/Black, 2PK (TP-CWET)
- Condor Floor Signs