Shop All Floor Signs
Condor
Safety Sign, 12 in H, 12 in W, Plastic, Square, English, Spanish, HWB780T1212
Mfr # HWB780T1212
Zoro # G9531357
product price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Caution Cuidado Practice Social Distancing Practica El Distanciamiento Social
- Width 12 in
- Height 12 in
- Sign Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # HWB780T1212
- Zoro # G9531357
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 12 in |
Height | 12 in |
Details
Item | Safety Sign |
Header | No Header |
Legend | Caution Cuidado Practice Social Distancing Practica El Distanciamiento Social |
Sign Shape | Square |
Sign Material | Plastic |
Sign Mounting Style | Adhesive Surface |
Printed Language | English, Spanish |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.004 in |
Operating Temp. Range | -20 Degrees to 176 Degrees F |
Double-Sided | No |
Legend Style | Symbol and Text |
Sign Legend Text Color | Black |
Description
Safety Sign, Sign Subject Matter Coronavirus Prevention, Height 12 in, Width 12 in, Sign Material Plastic, Sign Mounting Style Adhesive Surface, Header No Header, Legend Caution Cuidado Practice Social Distancing Practica El Distanciamiento Social, Printed Language English, Spanish, Sign Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Gray Anti-Scratch (3NTN4)
- MCR SAFETY Industry Grade Grain Driver, M, PK12 (3203M)
- GLOBAL INDUSTRIAL Round Glass Convex Mirror, Indoor, 12 Dia., 160° Viewing Angle (670553)
- CONDOR 12" Chemical Resistant Gloves, PVC, XL, 1 PR (22KA69)
- CONDOR Anti-Slip Tread, Blk/Ylw, 6inx2ft, PK24, GRAN5058 (GRAN5058)
- CONDOR Safety Sign, 12 in H, 4 in W, Plastic, Arrow, English, HWB776T1204 (HWB776T1204)
- CONDOR Caution Marking Tape, Roll, 3In W, 60 ft. L (58255)
- CONDOR Safety Sign, 12 in H, 4 in W, Plastic, Arrow, English, HWB778T1204 (HWB778T1204)
- CONDOR Anti-Slip Tape, Black/Yellow, 3in x 60 ft. (GRAN13520)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FSG-17-704 (FSG-17-704)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Diamond, English, FS-DIAM-505 (FS-DIAM-505)
- Condor Floor Signs