Shop All Floor Signs
Condor
Safety Sign, 12 in H, 12 in W, Plastic, Circle, English, HWB796T1212
Mfr # HWB796T1212
Zoro # G9518443
product price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Please Wait Here Until The Person In Front Has Moved Forward
- Width 12 in
- Height 12 in
- Sign Shape Circle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # HWB796T1212
- Zoro # G9518443
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 12 in |
Height | 12 in |
Details
Item | Safety Sign |
Header | No Header |
Legend | Please Wait Here Until The Person In Front Has Moved Forward |
Sign Shape | Circle |
Sign Material | Plastic |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | Blue |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.004 in |
Legend Style | Symbol and Text |
Sign Legend Text Color | White |
Double-Sided | No |
Operating Temp. Range | -20 Degrees to 176 Degrees F |
Description
Safety Sign, Sign Subject Matter Coronavirus Prevention, Height 12 in, Width 12 in, Sign Material Plastic, Sign Mounting Style Adhesive Surface, Header No Header, Legend Please Wait Here Until The Person In Front Has Moved Forward, Printed Language English, Sign Shape Circle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT STEELCADE BARRICADE TYPE II 8/8 HI (97-03-002-01)
- FIRST ALERT 10 Year Battery-Powered Photoelectric Smoke and Carbon Monoxide Combination Pack (1046813)
- CONDOR Collared Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (2KTK3)
- SHARPS ASSURE Sharps Container, 3/8 gal., Red, Snap Lid (SA5G)
- CONDOR Anti-Slip Tread, Blk/Ylw, 6inx2ft, PK24, GRAN5058 (GRAN5058)
- CONDOR Anti-Slip Tape, Black/Yellow, 3in x 60 ft. (GRAN13520)
- CONDOR Safety Sign, 12 in H, 4 in W, Plastic, Arrow, English, HWB778T1204 (HWB778T1204)
- CONDOR Caution Marking Tape, Roll, 3In W, 60 ft. L (58255)
- CONDOR Safety Sign, 12 in H, 4 in W, Plastic, Arrow, English, HWB776T1204 (HWB776T1204)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-120 (FS-17-120)
- NMC Hard Hat Area Walk On Floor Sign (WFS13)
- Condor Floor Signs