Shop All Floor Signs
Condor
Safety Sign, 12 in H, 12 in W, Plastic, Circle, English, HWB794T1212
Mfr # HWB794T1212
Zoro # G9518005
product price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend One Way Una Via
- Width 12 in
- Height 12 in
- Sign Shape Circle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # HWB794T1212
- Zoro # G9518005
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 12 in |
Height | 12 in |
Details
Item | Safety Sign |
Header | No Header |
Legend | One Way Una Via |
Sign Shape | Circle |
Sign Material | Plastic |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.004 in |
Double-Sided | No |
Sign Legend Text Color | Black |
Operating Temp. Range | -20 Degrees to 176 Degrees F |
Legend Style | Symbol and Text |
Description
Safety Sign, Sign Subject Matter Coronavirus Prevention, Height 12 in, Width 12 in, Sign Material Plastic, Sign Mounting Style Adhesive Surface, Header No Header, Legend One Way Una Via, Printed Language English, Sign Shape Circle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, Wear Eye Protection With Symbol, 10in X 7in Aluminum, 10" W, 7" H, Landscape (OS-NS-A-710-L-16902)
- RADIANS Eyewash Tank Dust Cover (REWCOVER12)
- SIGNMISSION OSHA Sign, Breathing Apparatus Required Beyond Point, 10in X 7in Decal, 10" W, 7" H, Landscape (OS-NS-D-710-L-10386)
- CONDOR Welding Bib Apron, Cowhide Leather, 36 in L, 24 in W, Fixed Buckle, Brown, Universal Size (5T179)
- CONDOR Anti-Slip Tread, Blk/Ylw, 6inx2ft, PK24, GRAN5058 (GRAN5058)
- CONDOR Anti-Slip Tape, Black/Yellow, 3in x 60 ft. (GRAN13520)
- CONDOR Safety Sign, 12 in H, 4 in W, Plastic, Arrow, English, HWB776T1204 (HWB776T1204)
- CONDOR Safety Sign, 12 in H, 4 in W, Plastic, Arrow, English, HWB778T1204 (HWB778T1204)
- CONDOR Caution Marking Tape, Roll, 3In W, 60 ft. L (58255)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-108 (FS-17-108)
- SUPERIOR MARK Floor Sign, Rubber, Pedestrian Traffic, 17.5in (RFS0597)
- Condor Signs