Shop All Floor Signs
Condor
Safety Sign, 12 in H, 12 in W, Plastic, Circle, English, HWB792T1212
Mfr # HWB792T1212
Zoro # G9518565
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Social Distancing 6 Ft Distanciamiento Social
- Width 12 in
- Height 12 in
- Sign Shape Circle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # HWB792T1212
- Zoro # G9518565
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 12 in |
Height | 12 in |
Details
Item | Safety Sign |
Header | No Header |
Legend | Social Distancing 6 Ft Distanciamiento Social |
Sign Shape | Circle |
Sign Material | Plastic |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | Blue |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.004 in |
Sign Legend Text Color | White |
Operating Temp. Range | -20 Degrees to 176 Degrees F |
Legend Style | Symbol and Text |
Double-Sided | No |
Description
Safety Sign, Sign Subject Matter Coronavirus Prevention, Height 12 in, Width 12 in, Sign Material Plastic, Sign Mounting Style Adhesive Surface, Header No Header, Legend Social Distancing 6 Ft Distanciamiento Social, Printed Language English, Sign Shape Circle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Fire Extinguisher Sign, 6X8-1/2" (PSP113)
- ARMOR GUYS Cut-Resistant Glove, ANSI A3, 2XL, PK12 (00-830-XXL)
- GUARDIAN EQUIPMENT Eye/face Wash/shower Sfty Stn (G1931)
- CONDOR Leather Gloves, Fingerless, Brown, M, PR (6JJ98)
- CONDOR Caution Marking Tape, Roll, 3In W, 60 ft. L (58255)
- CONDOR Safety Sign, 12 in H, 4 in W, Plastic, Arrow, English, HWB778T1204 (HWB778T1204)
- CONDOR Anti-Slip Tread, Blk/Ylw, 6inx2ft, PK24, GRAN5058 (GRAN5058)
- CONDOR Anti-Slip Tape, Black/Yellow, 3in x 60 ft. (GRAN13520)
- CONDOR Safety Sign, 12 in H, 4 in W, Plastic, Arrow, English, HWB776T1204 (HWB776T1204)
- ACCUFORM Floor Sign, Vertical Rectangle, English, PSR104 (PSR104)
- ACCUFORM Floor Sign, Round, English, MFS1617 (MFS1617)
- Condor Floor Signs