Shop All Floor Signs
Condor
Safety Sign, 12 in H, 12 in W, Plastic, Circle, English, HWB784T1212
Mfr # HWB784T1212
Zoro # G9518592
product price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Gloves And Masks Required For Your Safety
- Width 12 in
- Height 12 in
- Sign Shape Circle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # HWB784T1212
- Zoro # G9518592
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 12 in |
Height | 12 in |
Details
Item | Safety Sign |
Header | No Header |
Legend | Gloves And Masks Required For Your Safety |
Sign Shape | Circle |
Sign Material | Plastic |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.004 in |
Legend Style | Symbol and Text |
Double-Sided | No |
Operating Temp. Range | -20 Degrees to 176 Degrees F |
Sign Legend Text Color | Black |
Description
Safety Sign, Sign Subject Matter Coronavirus Prevention, Height 12 in, Width 12 in, Sign Material Plastic, Sign Mounting Style Adhesive Surface, Header No Header, Legend Gloves And Masks Required For Your Safety, Printed Language English, Sign Shape Circle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Exit Sign, English, 12" W, 8" H, Vinyl, Red (473A64)
- SHOWA 13" Chemical Resistant Gloves, Nitrile, L, 1 PR (717-09)
- MSA SAFETY Filter, Bayonet, P100, Magenta, 2 PK, NIOSH (818342)
- OCCUNOMIX Men's Yellow Polyester Jacket size L (LUX-TJCW-YL)
- CONDOR Anti-Slip Tread, Blk/Ylw, 6inx2ft, PK24, GRAN5058 (GRAN5058)
- CONDOR Safety Sign, 12 in H, 4 in W, Plastic, Arrow, English, HWB778T1204 (HWB778T1204)
- CONDOR Safety Sign, 12 in H, 4 in W, Plastic, Arrow, English, HWB776T1204 (HWB776T1204)
- CONDOR Caution Marking Tape, Roll, 3In W, 60 ft. L (58255)
- CONDOR Anti-Slip Tape, Black/Yellow, 3in x 60 ft. (GRAN13520)
- VISUAL WORKPLACE Floor Stencil, 24"x24", Forklift Parking (60-1924-2424-TR426)
- 5S SUPPLIES Mop Bucket 36in Diameter Non Slip Floor Sign (FS-MOPBKT2-36)
- Condor Signs