Shop All Facility Signs
Condor
Safety Sign, 11" W, 10" H, 0.125" Thickness, 486G84
Mfr # 486G84
Zoro # G6306568
Free Shipping & Returns
$89.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend MEN
- Height 10 in
- Sign Shape Triangle
- Sign Material ABS Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 486G84
- Zoro # G6306568
- UPC # 00194484288815
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 11 in |
Height | 10 in |
Depth | 5/8 in |
Description
Safety Sign, Triangle, Number of Printed Sides 1, English, Sign Legend Men, Sign Legend Background Color Blue, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIRIUS PROTECTIVE PRODUCTS 24In Red Disposable Bouffant Hair Nets, High Quality Breathable Material, 100PK (PP2MC24)
- HEXARMOR Safety Glasses, Clear Anti-Fog ; Anti-Scratch (11-13005-02)
- NMC Large Format Danger Construction Site No Trespassing Sign (D248PC)
- HEXARMOR Cold Protection Cut-Resistant Gloves, C100 Thinsulate Lining, XL (4063-XL (10))
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 470N61 (470N61)
- CONDOR Safety Sign Cell Phone, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English (451P70)
- CONDOR Restroom Sign, 10" W, 7" H, 0.004" Thick, 473Z52 (473Z52)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 471C42 (471C42)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H, 480Y12 (480Y12)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 471A07 (471A07)
- NATIONAL MARKER CO Engraved Occupancy Sign - Occupied Vacant - Black (EN302BK)
- Condor Facility Signs