Shop All Coronavirus & Social Distancing Signs
Condor
Safety Sign, 10x7, 56JU69
Mfr # 56JU69
Zoro # G6618167
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Attention
- Legend For The Safety And Health Of Our Visitors And Employees This Facility Practices Social Distancing Please Allow 6 Feet Of Space Between Yourself And Others. We Appreciate Your Cooperation!
- Width 7"
- Height 10"
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 56JU69
- Zoro # G6618167
- Country of Origin United States
- Category Coronavirus & Social Distancing Signs
Dimensions
Width | 7" |
Height | 10" |
Details
Item | Social Distancing Sign |
Header | Attention |
Legend | For The Safety And Health Of Our Visitors And Employees This Facility Practices Social Distancing Please Allow 6 Feet Of Space Between Yourself And Others. We Appreciate Your Cooperation! |
Sign Material | Aluminum |
Printed Language | English |
Sign Background Color | White |
Description
Safety Sign, Sign Subject Matter Social Distancing, Height 10 in, Width 7 in, Sign Material Aluminum, Header Attention, Legend For The Safety And Health Of Our Visitors And Employees This Facility Practices Social Distancing Please Allow 6 Feet Of Space Between Yourself And Others. We Appreciate Your Cooperation!, Printed Language English
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMFORTECH Critical Cover Comfortech Frock, Disposable, Snap Close, 2XL, PK25 (FK-J2121-5)
- ZORO SELECT Magnetic Roll Stock Holder, 2 In. Width (MX-260)
- IRONWEAR Strong Grip Cut Resistant Glove A4 | High Dexterity & Sensitivity | Breathable Coating PR (4863-LG)
- CARHARTT BN3109 W Rggd Pro RF Lse Fit Cnvs Pnt (103938-039)
- CONDOR Do Not Sit Here Sign, 7" W x 10" H, English, Polyester, White (HWB774T1007)
- CONDOR Write-On Maximum Occupancy Sign, 10" W x 7" H, English, Polystyrene (ADN837P0710)
- CONDOR Write-On Maximum Occupancy Sign, 10" W x 7" H, English, Aluminum (ADN837A0710)
- CONDOR Safety Sign, 10" W, 14" H, 0.055" Thickness (467Z52)
- CONDOR Vaccine Refrigerator Freezer Sign, 60YF90 (60YF90)
- CONDOR Vaccine Refrigerator Freezer Sign, 60YG32 (60YG32)
- LYLE Face Mask Required Sign, 14" W x 10" H, English, Recycled Aluminum, Sign Legend Color: Black (LCU4-0179-NA_14X10)
- Condor Coronavirus & Social Distancing Signs