Shop All Coronavirus & Social Distancing Signs
Condor
Safety Sign, 10x7, 56JU61
Mfr # 56JU61
Zoro # G6617546
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Attention
- Legend For The Safety And Health Of Our Customers And Employees This Facility Practices Social Distancing 6 Ft. Please Maintain Distance Between Yourself And Others. We Appreciate Your Cooperation!
- Width 7"
- Height 10"
- Sign Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 56JU61
- Zoro # G6617546
- Country of Origin United States
- Category Coronavirus & Social Distancing Signs
Dimensions
Width | 7" |
Height | 10" |
Details
Item | Social Distancing Sign |
Header | Attention |
Legend | For The Safety And Health Of Our Customers And Employees This Facility Practices Social Distancing 6 Ft. Please Maintain Distance Between Yourself And Others. We Appreciate Your Cooperation! |
Sign Material | Vinyl |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | White |
Description
Safety Sign, Sign Subject Matter Social Distancing, Height 10 in, Width 7 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Attention, Legend For The Safety And Health Of Our Customers And Employees This Facility Practices Social Distancing 6 Ft. Please Maintain Distance Between Yourself And Others. We Appreciate Your Cooperation!, Printed Language English
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Safety Glasses, Black Frame, Mirror, Hi Res Mirror Scratch-Resistant (15333)
- ULTRATECH Drain Seal, 36 In. L, 375 mil (2130)
- PIP VF, Coated Glove, M, Blk/Gry, 43FK12, PR (34-874V/M)
- MCR SAFETY Tyvek Coverall W Hood, L, PK25, L, 25 PK, White, Tyvek(R), Zipper (TY127SL)
- CONDOR Do Not Sit Here Sign, 7" W x 10" H, English, Polyester, White (HWB774T1007)
- CONDOR Face Mask Required Sign, 10" W x 14" H, English, Aluminum (467Z45)
- CONDOR Write-On Maximum Occupancy Sign, 10" W x 7" H, English, Polystyrene (ADN837P0710)
- CONDOR Vaccine Refrigerator Freezer Sign, 60YF90 (60YF90)
- CONDOR Write-On Maximum Occupancy Sign, 10" W x 7" H, English, Aluminum (ADN837A0710)
- CONDOR Vaccine Refrigerator Freezer Sign, 60YG32 (60YG32)
- NMC NMC Please show Proof Of Vaccination Sign, Vinyl, 14 X 10, Blue (M641BLPB)
- Condor Signs