Shop All Fire Signs
Condor
Safety Sign, 10" Wx7" H, 0.055" Thickness
Mfr # 465P12
Zoro # G5634778
product price: $11.25
/ea
Sold in multiples of 2 for $22.50
$22.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Fire Alarm
- Width 7 in
- Height 5 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 465P12
- Zoro # G5634778
- UPC # 00194484054618
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 7 in |
Height | 5 in |
Depth | 7/100 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Fire Alarm, Sign Legend Background Color Red, White, Sign Legend Style Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Corrosive Cabinet, 2.4L Bottles, 19-1/2" H (24080)
- MUTUAL INDUSTRIES 5 Buckle Arctic Boots Size 14 (14501-14-5)
- ZORO SELECT Glove Dispenser, Steel, 1 Box (6GKY0)
- OPEN ROAD Safety Long Coat, Hi-Vis, 150D, M (D6323LCG-M)
- CONDOR Safety Sign, 24" Wx18" H, 0.032" Thickness (465P77)
- CONDOR Safety Sign, 10" W, 7" H, 0.055" Thickness (470C34)
- CONDOR High Visibility Safety Sign, 8" W, 8" H (480X53)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H (480Y92)
- CONDOR Safety Sign, 10" W, 7" H, 0.004" Thickness (469Z99)
- CONDOR Safety Sign, 7" W, 10" H, 0.004" Thickness (469W09)
- NMC Flammable Sign (S12R)
- Condor Signs