Shop All Facility Signs
Condor
Safety Sign, 10" Wx7" H, 0.055" Thick, 485P09
Mfr # 485P09
Zoro # G6269020
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend WASH HANDS BEFORE RETURNING TO WORK/LAVARSE LAS MANOS ANTES DE REGRESAR A TRABAJAR
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 485P09
- Zoro # G6269020
- UPC # 00194484279516
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Wash Hands Before Returning To Work/Lavarse Las Manos Antes De Regresar A Trabajar, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Size 11 Men's 6 in Work Boot Composite Work Boot, Black (CME6351)
- CONDOR Jacket w/Detach Hood, Hi-Vis Yellow/Green, M (4GE63)
- BRADY Ultra Reflective Numbers, 7, 6 In. H, PK10 (3020-7)
- TUFTILE ADA Warning Pad, Yellow, 5ft Lx2 (TT2460-SA-YEL-1)
- CONDOR Safety Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, Spanish, 471X25 (471X25)
- CONDOR Restroom Sign, 10" W, 7" H, 0.032" Thick, 474A94 (474A94)
- CONDOR Safety Sign Cell Phone, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English (451P70)
- CONDOR Restroom Sign, 14" W, 10" H, 0.004" Thick, 473Y46 (473Y46)
- CONDOR First Aid Sign, 10" Wx14" H, 0.055" Thick, 471U97 (471U97)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 471Y32 (471Y32)
- CONDOR First Aid Sign, 7" W x 10" H, 0.004" Thick, 471T27 (471T27)
- Condor Facility Signs