Shop All Parking Signs
Condor
Safety Sign, 10" Wx7" H, 0.032" Thickness, 478D89
Mfr # 478D89
Zoro # G5818449
product price: $13.05
/ea
$13.05
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Legend Violators Will Be Towed At Owner's Expense
- Width 10"
- Height 7"
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 478D89
- Zoro # G5818449
- UPC # 00194484211455
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 10" |
Height | 7" |
Mounting Hole Dia. | 0.375 in |
Description
Illegal & Unauthorized Vehicles Will Be Towed Parking Sign, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER DOT Container Placard, Vinyl, PK25 (Z-EZ4)
- 3M Filter, 3M 6000 Series, Nuisance Organic Vapor/P100, Bayonet, Magenta, 2 Pack (2097)
- AZUSA SAFETY Commander 13 ga. ANSI A2 Cut Resistant Tan Gloves, Black Foam Nitrile Palm Coating, S (N10528)
- URREA Heat-reflective raincoat waterproof outwear XXL (USIM34)
- CONDOR No Parking Sign, 7" x 10, 477X66 (477X66)
- CONDOR No Parking Sign, 7" W, 10" H, English, Vinyl, Red, White (477X72)
- CONDOR No Parking Sign, 14" W, 20" H, English, Spanish, Vinyl, White (478D05)
- CONDOR Authorized Parking Sign, 14" W, 10" H, English, Aluminum (477Y44)
- CONDOR No Parking Sign, 7" W, 10" H, English, Aluminum (477X68)
- CONDOR No Parking Sign, 6" W, 36" H, English, Plastic, Red (487D06)
- SIGNMISSION Park Here Yard Sign & Stake outdoor plastic coroplast window, 16" x 12", C-1216 Park Here (C-1216 Park Here)
- Condor Signs