Shop All Fire Signs
Condor
Safety Sign, 10" Wx14" H, 0.055" Thickness
Mfr # 465T07
Zoro # G5621758
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Severe Weather Shelter Area
- Width 10 in
- Height 14 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 465T07
- Zoro # G5621758
- UPC # 00194484055943
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 10 in |
Height | 14 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Severe Weather Shelter Area, Sign Legend Background Color Green, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCO Alternate Lens Outer - 25/Pkg (106002)
- SHOWA Nitrile Coated Gloves, 3/4 Dip Coverage, White/Gray, M, PR (4000P-09)
- SCOTCH 3M N95 Sanding and Fiberglass Cup Disposable Respirator Pro-Series Valved White 10 pc (8511HB1-C-PS)
- REEBOK Safety Shoe, 7, M, Navy, Steel, PR (RB308)
- CONDOR High Visibility Safety Sign, 7-1/2"W, 12"H (480Z24)
- CONDOR Safety Sign, 14 in Height, 3 1/2 in Width, Fiberglass, Horizontal Rectangle, English (469V18)
- CONDOR Safety Sign, 24" Wx18" H, 0.032" Thick (485G53)
- CONDOR Safety Sign, 14" W, 10" H, 0.032" Thickness (469W82)
- CONDOR Safety Sign, 14" W, 10" H, 0.055" Thickness (470C35)
- CONDOR Safety Sign, 20" Wx14" H, 0.055" Thickness (465P82)
- BRADY Emergency Sign, B-555 Alum, Muster Point 2 (139673)
- Condor Fire Signs