Shop All Right-To-Know & SDS Signs
Condor
Safety Sign, 10" Wx14" H, 0.032" Thickness
Mfr # 476G27
Zoro # G5839379
product price: $20.95
/ea
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Right to Know Station
- Width 10 in
- Height 14 in
- Standards OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.1200; OSHA 29 CFR 1926.59
- Station Holder Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 476G27
- Zoro # G5839379
- UPC # 00194484187842
- Country of Origin United States
- Category Right-To-Know & SDS Signs
Dimensions
Width | 10 in |
Height | 14 in |
Details
Item | Safety Sign |
Legend | Right to Know Station |
Standards | OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.1200; OSHA 29 CFR 1926.59 |
Station Holder Material | Aluminum |
Description
Safety Sign, Standards OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.1200; OSHA 29 CFR 1926.59
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Nitrile Coated Gloves, Palm Coverage, Black/Gray, XL, (RWG15TXL)
- MIK Open Road PVC 3 piece Suit Yel (35100-S)
- ACCUFORM SAFETY SIGN LEFT ARROW EMERGENCY MFXG540VS (MFXG540VS)
- BOLLE SAFETY Ballistic Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, X1000 Tactical Series (40132)
- CONDOR Safety Sign, 8 inx18 in, PETG (480Y78)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 476H42 (476H42)
- CONDOR Safety Sign, 8 inx18 in, PETG (480Y76)
- CONDOR Safety Sign, 14" Wx10" H, 0.032" Thickness (476G60)
- CONDOR Chemical Sign, 14 in Height, 10 in Width, Rectangle (486C51)
- CONDOR Chemical Sign, 14 in Height, 10 in Width, Rectangle (486C47)
- BETTER BILT PRODUCTS Wall Rack, Height 9 In., Yellow (2024)
- Condor Signs