Shop All Fire Signs
Condor
Safety Sign, 10" Wx14" H, 0.010" Thickness
Mfr # 480J25
Zoro # G5875657
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend SEVERE WEATHER SHELTER AREA
- Width 10 in
- Height 14 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 480J25
- Zoro # G5875657
- UPC # 00194484242268
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 10 in |
Height | 14 in |
Depth | 1/100 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Severe Weather Shelter Area, Sign Legend Background Color Green, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH Evidence Flags, Yellow, PK100 (35031)
- CONDOR Reversible Gloves, Nylon, Men's, PK12 (4JD15)
- POINT6 Women's Merino Base Layer Long Sleeve Mid-Weight Crew Neck Top, Black, Large (81-8004-204-07)
- GEORGIA BOOT Georgia Boot USA Logger Waterproof Work Boot (GB00539 W 095)
- CONDOR Safety Sign Emergency Exit, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle (467V88)
- CONDOR High Visibility Safety Sign, 7-1/2"W, 12"H (480Z24)
- CONDOR Safety Sign, 4" W, 18" H, 0.032" Thickness (469V16)
- CONDOR Safety Sign, 4" W, 18" H, 0.055" Thickness (470A29)
- CONDOR Safety Sign, 24" Wx18" H, 0.032" Thick (485G38)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H (480Y91)
- ACCUFORM Fire Extinguisher Sign, 14X10", R/WHT (MFXG516VA)
- Condor Fire Signs