Shop All Changeable Message Signs
Condor
Safety Sign, 10" W, 7" H, 0.320" Thick, PK10
Mfr # 486U76
Zoro # G6296302
product price: $113.99
/pk 10, $11.40/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Legend
- Width 10"
- Height 7"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 486U76
- Zoro # G6296302
- UPC # 00194484293482
- Country of Origin United States
- Category Changeable Message Signs
Dimensions
Width | 10" |
Height | 7" |
Depth | 4/125 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Yellow, Sign Legend Background Color Yellow, Package Quantity 10
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, S, 1 PR (1092-S (7))
- VALUGARDS Valugards Latex, Latex Disposable Gloves, Latex, Powdered, S, 1000 PK, White (304750131)
- IRONCAT TIG Welding Gloves, Goatskin Palm, XL, 12PK (6142/XL)
- KAREWEAR Aluminized Jacket, Rayon, 2XL (714AR2XL)
- CONDOR Blank Sign, 14"W, 10"H, No Text, Plastic, 10PK (486U47)
- CONDOR Blank Sign, 7" W, 5" H, No Text, Aluminum, White (486U09)
- CONDOR Blank Sign, 24" W, 18" H, No Text, Aluminum, White (486U13)
- CONDOR Blank Sign, 20" W, 14" H, No Text, Aluminum, White (486U12)
- CONDOR Safety Sign, 20" W, 14" H, 0.055" Thickness (486U28)
- CONDOR Blank Sign, 5" W, 3-1/2" H, No Text, Aluminum, White (486U08)
- EZ LINE Blue & White Die Cut Numbers: 3 Pk (267-3)
- Condor Signs