Shop All Changeable Message Signs
Condor
Safety Sign, 10" W, 7" H, 0.055" Thickness
Mfr # 486V25
Zoro # G6310698
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend No Legend
- Width 10"
- Height 7"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 486V25
- Zoro # G6310698
- UPC # 00194484293963
- Country of Origin United States
- Category Changeable Message Signs
Dimensions
Width | 10" |
Height | 7" |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend White, Sign Legend Background Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Cartridge, White, Labels/Roll: 750 (M71-10-423)
- BRADY Precut Label Roll Cartridge, Red/White (M4C-1000-595-RD-WT)
- MCR SAFETY Safety Glasses, Gray Anti-Fog (DM1322PF)
- HONEYWELL NORTH O-Ring, PK10 (80857A)
- CONDOR Safety Sign, 20" W, 14" H, 0.055" Thickness (486U28)
- CONDOR Safety Sign, 14" W, 10" H, 0.032" Thickness (486U11)
- CONDOR Warning Sign, 10" W, 7" H, English, Vinyl, Orange (486W70)
- CONDOR Safety Sign, 24" W, 18" H, 0.055" Thickness (486U29)
- CONDOR Safety Sign, 14" W, 10" H, 0.055" Thickness (486U64)
- CONDOR Safety Sign, 14" W, 10" H, 0.055" Thickness (486W68)
- NMC Caution Sign, 10" W, 14" H, English, Spanish, Vinyl, Yellow (ESC1PB)
- Condor Signs