Shop All Changeable Message Signs
Condor
Safety Sign, 10" W, 7" H, 0.055" Thickness
Mfr # 486V14
Zoro # G6306997
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend No Legend
- Width 10"
- Height 7"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 486V14
- Zoro # G6306997
- UPC # 00194484293857
- Country of Origin United States
- Category Changeable Message Signs
Dimensions
Width | 10" |
Height | 7" |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Yellow, Sign Legend Background Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Danger, 12" Height, Rigid Plastic, Herbicide Storage Area, Landscape (OS-DS-P-1218-L-1974)
- RED KAP Mens Charcoal Industrial Short (PT26CH 4010)
- ZING DANGER Sign, Hard Hats Required, 10X14", Sign Legend Color: Black (2122A)
- DUPONT DuPont Tyvek 400 Coverall, Elastic Wrist & Ankle, Stormflap, White, 4X, 25/Qty (TY125SWH4X002500)
- CONDOR Blank Sign, 20" W, 14" H, No Text, Aluminum, Yellow (486U52)
- CONDOR Blank Sign, 7" W, 5" H, No Text, Aluminum, White (486U09)
- CONDOR Safety Sign, 20" W, 14" H, 0.055" Thickness (486U28)
- CONDOR Safety Sign, 14"W, 10" H, 0.040" Thick, PK10 (486U23)
- CONDOR Blank Sign, 20" W, 14" H, No Text, Aluminum, White (486U12)
- CONDOR Safety Sign, 14"W, 10" H, 0.320" Thick, PK10 (486U42)
- EZ LINE Die Cut Graphic Red /Black Adhesive Numbers: Chevrolet Pk (965-CHEV)
- Condor Signs