Shop All Fire Signs
Condor
Safety Sign, 10" W, 7" H, 0.055" Thickness
Mfr # 470C34
Zoro # G5625370
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Main Sprinkler Valve
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 470C34
- Zoro # G5625370
- UPC # 00194484091965
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Main Sprinkler Valve, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Black M Certified Lightweight Anti-Vibration Gloves (9003)
- SUPERIOR GLOVE Needlestick-Resist Gloves, Size 11, PR (S10LXPB-11)
- HONEYWELL Gloves, PR (44-4438BL/9L)
- WEARWELL 12 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- CONDOR Safety Sign, 5" Wx7" H, 0.004" Thick (485F29)
- CONDOR Emergency Exit Floor Sign, 14" W x 10" H (467P52)
- CONDOR Safety Sign, 4" W, 24" H, 0.060" Thickness (469V19)
- CONDOR Safety Sign, 20" Wx14" H, 0.032" Thick (485F41)
- CONDOR Safety Sign, 14" Wx10" H, 0.032" Thickness (465P54)
- CONDOR Safety Sign, 4" W, 14" H, 0.055" Thickness (469V34)
- NMC Fire Extinguisher Sign (VS1W)
- Condor Signs