Shop All Fire Signs
Condor
Safety Sign, 10" W, 7" H, 0.055" Thickness
Mfr # 469Z33
Zoro # G5591490
Sold in multiples of 3 for $19.47
$19.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend FIRE HOSE
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 469Z33
- Zoro # G5591490
- UPC # 00194484089979
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Fire Hose, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 14" Chemical Resistant Gloves, Neoprene, S, 1 PR (3416-08)
- STRANCO Reflective Letter Label, D, 2-1/2in H, PK25 (RUM200-D-YB)
- MUCK BOOT CO Men's Chore Classic Tall XpressCool (CHHC900 M 100)
- SP SCIENCEWARE Lens Anti-Fog Cleaner, PK2 (F24842-0001)
- CONDOR Safety Sign, 20" Wx14" H, 0.055" Thickness (465P82)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H (480Z15)
- CONDOR Safety Sign, 14" W, 10" H, 0.032" Thickness (469T55)
- CONDOR Safety Sign Emergency Exit, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle (467V88)
- CONDOR Safety Sign, 24" Wx18" H, 0.032" Thick (485F64)
- CONDOR Safety Sign, 4" W, 18" H, 0.004" Thickness (469Y02)
- NMC Fire Extinguisher Sign, 8 in Height, 14-1/2 in Width, Pvc (VS11W)
- Condor Signs