Shop All Facility Signs
Condor
Safety Sign, 10" W, 7" H, 0.055" Thickness, 469J74
Mfr # 469J74
Zoro # G5521271
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend WATER SHUT OFF
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 469J74
- Zoro # G5521271
- UPC # 00194484081799
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 7 in |
Mounting Hole Dia. | 0.1875 in |
Depth | 11/200 in |
Description
SAFETY SIGN FIRE AND EMERGENCY, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Water Shut Off, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Safety Label, 5 In. W, 3-1/2 In. H, 87779 (87779)
- BERNE Bib, Overall, Original, Unlined Duck, 42x28 (B1067)
- IRONCLAD PERFORMANCE WEAR Impact Mechanics Glove, Brown/Gray, XXL, PR (EXO-PIG-06-XXL)
- KINCO Leather Gloves, Shirred, Orange, L, PR (909 L)
- CONDOR Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 470N39 (470N39)
- CONDOR Restroom Sign, 7" W, 10" H, 0.055" Thick, 473Z13 (473Z13)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 470N37 (470N37)
- CONDOR Restroom Sign, 14" W, 10" H, 0.032" Thick, 473Z43 (473Z43)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 471Z32 (471Z32)
- CONDOR Safety Sign, 10" W, 7" H, 0.032" Thickness, 468Y10 (468Y10)
- NMC Caution Maximum Floor Loading Sign, C557RB (C557RB)
- Condor Signs