Shop All Fire Signs
Condor
Safety Sign, 10" W, 7" H, 0.055" Thickness
Mfr # 469G03
Zoro # G5594178
product price: $8.19
/ea
Sold in multiples of 3 for $24.57
$24.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend STOP FIRES BEFORE THEY START THINK FIRE SAFETY
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 469G03
- Zoro # G5594178
- UPC # 00194484079383
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
SAFETY SIGN FIRE AND EMERGENCY, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Stop Fires Before They Start Think Fire Safety, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR PLUS Hi-Viz LED Lighted Reflective (COR-V-LED-2X)
- TINGLEY Magnaprene Flame Resistant Rain Coat, Tan, XL (C12168)
- OBERON Ratchet Adjustment Headgear Only (HF909)
- DUNLOP Size 13 Men's Steel Rubber Boot, White (8101200)
- CONDOR Safety Sign, 7" Wx10" H, 0.010" Thickness (480J24)
- CONDOR Safety Sign, 20" Wx14" H, 0.032" Thick (485G07)
- CONDOR Safety Sign, 7" W, 10" H, 0.055" Thickness (469V90)
- CONDOR Safety Sign, 24" Wx18" H, 0.032" Thick (485F64)
- CONDOR Safety Sign, 4" W, 14" H, 0.055" Thickness (469V34)
- CONDOR Safety Sign, 10" W, 7" H, 0.032" Thickness (469W24)
- NMC Fire Alarm Sign (GLV28)
- Condor Signs