Shop All Changeable Message Signs
Condor
Safety Sign, 10" W, 7" H, 0.032" Thickness
Mfr # 486V47
Zoro # G6267243
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend No Legend
- Width 10"
- Height 7"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 486V47
- Zoro # G6267243
- UPC # 00194484294182
- Country of Origin United States
- Category Changeable Message Signs
Dimensions
Width | 10" |
Height | 7" |
Depth | 4/125 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend White, Sign Legend Background Color White
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Disposable Gloves, 5.00 mil Palm, Nitrile, Powder-Free, L, 2 PK, Blue (21-026)
- MAGID ComfortFlex, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Hi-Viz Green (T9556HV-M)
- MCR SAFETY Industry Grade Cow Grain Driver, M, PK12 (32056M)
- MIGHTY LINE Floor Marking Tape, Roll, Red, Solid, PVC (3RR)
- CONDOR Blank Sign, 20" W, 14" H, No Text, Plastic, Orange (486U95)
- CONDOR Safety Sign, 7" W, 5" H, 0.055" Thickness (486U25)
- CONDOR Blank Sign, 24" W, 18" H, No Text, Aluminum, White (486U13)
- CONDOR Safety Sign, 14" W, 10" H, 0.032" Thickness (486U11)
- CONDOR Blank Sign, 20" W, 14" H, No Text, Aluminum, White (486U12)
- CONDOR Blank Sign, 24" W, 18" H, No Text, Vinyl, White (486U36)
- BRADY Sign, Blank, 10X14", Wht, Blk, Surf (88949)
- Condor Signs