Shop All Security & Access Signs
Condor
Safety Sign, 10" W, 7" H, 0.032" Thickness, 473M65
Mfr # 473M65
Zoro # G5641507
original price:
$16.99
10% off
new price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Tresspassing
- Legend Violators Will Be Prosecuted
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 473M65
- Zoro # G5641507
- UPC # 00194484119898
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 4/125 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Violators Will Be Prosecuted, Sign Legend Background Color Red, White, Sign Legend Style Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LACROSSE Size 10 Men's Steel Rubber Boot, Black (101110)
- NOTRAX 5 ft. L x PVC Closed Cell Foam, 3/8" Thick (410S0335BL)
- SMEAD Label, Bccr, Endtab, ""C"", Dkoe Pk (SMD67073)
- ZORO SELECT Nbr Tag, 1-1/2 x 1-1/2 In, 101-125 (1F028)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 472N34 (472N34)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 472M93 (472M93)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, Spanish, 472M25 (472M25)
- CONDOR Safety Sign, 24 in H, 24 in W, Polyethylene, Octagon, English, 473C25 (473C25)
- CONDOR Safety Sign Cell Phone, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (451N81)
- CONDOR Safety Sign Cell Phone, 7 in H, 10 in W, Vinyl, Vertical Rectangle, English, 451P62 (451P62)
- NMC Notice Authorized Personnel Only Sign - Bilingual, ESN34PC (ESN34PC)
- Condor Security & Access Signs