Shop All Fire Signs
Condor
Safety Sign, 10" W, 7" H, 0.032" Thickness
Mfr # 469Y72
Zoro # G5650598
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend FIRE EXTINGUISHER INSIDE
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 469Y72
- Zoro # G5650598
- UPC # 00194484089375
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 4/125 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Extinguisher Inside, Sign Legend Background Color Red, White, Sign Legend Style Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 11 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- DEWALT DEWALT DPG216 Leather Performance Hybrid Glove (DPG216L)
- MSA SAFETY Filter, Magenta, 2 PK, NIOSH 42 CFR 84 (10146939)
- CARHARTT Bib Overall, Dark Navy, 32x34in, 16 cal/cm2 (101627-410 32 34)
- CONDOR Safety Sign, 7" W, 10" H, 0.004" Thickness (469Y15)
- CONDOR Safety Sign, 24" Wx18" H, 0.032" Thick (485F79)
- CONDOR Safety Sign, 5" W, 14" H, 0.004" Thickness (469T75)
- CONDOR High Visibility Safety Sign, 9" W, 12" H (480X21)
- CONDOR Safety Sign, 24" Wx18" H, 0.032" Thickness (465P67)
- CONDOR Safety Sign, 20" Wx14" H, 0.032" Thick (485F63)
- BRADY Safety Sign, Plastic, 10x7, Wht/Blk/Red (127159)
- Condor Fire Signs