Shop All Fire Signs
Condor
Safety Sign, 10" W, 7" H, 0.010" Thickness
Mfr # 470D37
Zoro # G5632048
product price: $11.75
/ea
Sold in multiples of 2 for $23.50
$23.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend FIRE EXTINGUISHER REMOVE PIN AND SQUEEZE TRIGGER.
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 470D37
- Zoro # G5632048
- UPC # 00194484092979
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/100 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Fire Extinguisher Remove Pin And Squeeze Trigger., Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Nitrogen, R134A, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-70N-1000)
- 5.11 Defender Flex Jeans, Size 40", DW Indigo (74477)
- SKULLERZ BY ERGODYNE Bump Cap, Short Brim Baseball, ABS, Hook-and-Loop Suspension, Black, Fits Hat Size XL (8950XL)
- WESTGATE EL-2ALED EMERGENCY UNIT, BLACK HOUSING DUAL 120/277 VOLTAGE, 1 WATT (8 LEDS X 0.125 WATT) PER HEAD. (EL-2A)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H (480Z15)
- CONDOR Safety Sign, 10" Wx14" H, 0.010" Thickness (480J25)
- CONDOR Safety Sign, 10" W, 14" H, 0.004" Thickness (469X16)
- CONDOR Safety Sign, 20" Wx14" H, 0.032" Thick (485G22)
- CONDOR Safety Sign, 10" Wx7" H, 0.032" Thick (485F61)
- CONDOR Safety Sign, 7" Wx10" H, 0.010" Thickness (480J24)
- HY-KO No Parking Fire Lane Sign 12" x 18" (A11059)
- Condor Signs