Shop All Changeable Message Signs
Condor
Safety Sign, 10" W, 7" H, 0.004" Thickness
Mfr # 486V97
Zoro # G6314618
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend No Legend
- Width 10"
- Height 7"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 486V97
- Zoro # G6314618
- UPC # 00194484294687
- Country of Origin United States
- Category Changeable Message Signs
Dimensions
Width | 10" |
Height | 7" |
Depth | 1/250 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend White, Sign Legend Background Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVON PROTECTION Hose Cover, 34 In. (84100-10-2)
- RIVER CITY Classic Rain Coat, Medium, Yellow (200CM)
- RADIANS Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, M, 1 PR (RWG562TM)
- REFRIGIWEAR Jacket Iron-Tuff Jackoat Navy Xl (0342RNAVXLG)
- CONDOR Blank Sign, 7" W, 5" H, No Text, Aluminum, White (486U09)
- CONDOR Safety Sign, 20" W, 14" H, 0.055" Thickness (486U28)
- CONDOR Blank Sign, 20" W, 14" H, No Text, Aluminum, Yellow (486U52)
- CONDOR Safety Sign, 14"W, 10" H, 0.040" Thick, PK10 (486U23)
- CONDOR Blank Sign, 14"W, 10"H, No Text, Plastic, 10PK (486U47)
- CONDOR Warning Sign, 10" W, 7" H, English, Vinyl, Orange (486W70)
- LYLE Danger Sign, 4 Hole Mount, 10in W x 7in H (U3-1059-RA_10X7)
- Condor Signs