Shop All Changeable Message Signs
Condor
Safety Sign, 10" W, 7" H, 0.004" Thickness
Mfr # 486V59
Zoro # G6281243
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend No Legend
- Width 10"
- Height 7"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 486V59
- Zoro # G6281243
- UPC # 00194484294304
- Country of Origin United States
- Category Changeable Message Signs
Dimensions
Width | 10" |
Height | 7" |
Depth | 1/250 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend White, Sign Legend Background Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES Mechanics Gloves, Impact Protection, M, PR (263-09)
- FLAREALERT LED Road Flare, 0.5 Watt, Yellow (YB.2)
- DUNLOP ONGUARD Disposable PVC Boot Protector X-Large (WPL222-XL)
- BANNER STAKES Magnetic Belt Barrier, 30ft L, Caution, Ylw (MH5001)
- CONDOR Safety Sign, 24" W, 18" H, 0.055" Thickness (486U29)
- CONDOR Blank Sign, 5" W, 3-1/2" H, No Text, Aluminum, White (486U08)
- CONDOR Safety Sign, 14" W, 10" H, 0.055" Thickness (486U27)
- CONDOR Blank Sign, 20" W, 14" H, No Text, Aluminum, White (486U12)
- CONDOR Safety Sign, 14" W, 10" H, 0.055" Thickness (486W68)
- CONDOR Warning Sign, 10" W, 7" H, English, Vinyl, Orange (486W70)
- BRADY Blank Sign, 10" W, 7" H, No Text, Aluminum, White, Thickness: 0.035" (42953)
- Condor Changeable Message Signs