Shop All Fire Signs
Condor
Safety Sign, 10" W, 7" H, 0.004" Thickness
Mfr # 469Z99
Zoro # G5638442
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend FIRE HOSE AND EXTINGUISHER INSIDE
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 469Z99
- Zoro # G5638442
- UPC # 00194484090630
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/250 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Hose And Extinguisher Inside, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAPCO Intrusion System Keypads, 5-7/8" W, LED (GEM-K4RF)
- NAUTILUS SAFETY FOOTWEAR Size 10 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- DEFENDER SAFETY SLIPGUARD AntiSlip Floor Tape 60 Grit Black w Yellow Stripe 4x 30' (SGT-BYS-37)
- 5.11 Belt, TDU, Unisex, Black, L (59551)
- CONDOR Safety Sign, 10" W, 14" H, 0.032" Thickness (469V97)
- CONDOR High Visibility Safety Sign, 9" W, 12" H (480X39)
- CONDOR Safety Sign, 7" Wx10" H, 0.004" Thickness (465R72)
- CONDOR Safety Sign, 14" W, 10" H, 0.032" Thickness (470C48)
- CONDOR Safety Sign, 5" Wx7" H, 0.004" Thick (485F29)
- CONDOR Safety Sign, 5" W, 7" H, 0.004" Thickness (469Z81)
- NMC Fire Extinguisher Sign (VS42W)
- Condor Fire Signs