Shop All Spanish Only Signs
Condor
Safety Sign, 10" W, 14" H, 0.055" Thickness
Mfr # 474D63
Zoro # G5094770
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Fumar
- Width 10 in
- Height 14 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 474D63
- Zoro # G5094770
- UPC # 00194484026738
- Country of Origin United States
- Category Spanish Only Signs
Dimensions
Width | 10 in |
Height | 14 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, Spanish, Sign Format Other Format, Sign Legend No Fumar, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Beam Anchor, 19 in. L, Aluminum (7535)
- NOTCH Notch Chainsaw Chaps - Standard - Medium (NCHAPR-M)
- TINGLEY Protective Waterproof Footwear, Men 9, PR (27211)
- MCR SAFETY Cut-Resistant Gloves, S Glove Size, PK12 (92735NS)
- CONDOR Safety Sign, 14" W, 10" H, 0.032" Thickness (472V86)
- NMC Caution Sign - Spanish, SPC1PB (SPC1PB)
- NMC Lead May Damage Fertility Sign - Spanish, SPD36A (SPD36A)
- NMC Danger Lead Work Area Sign, Spanish Osha, Pk100 (D683)
- NMC Danger Poison Sign - Spanish, SPD463AB (SPD463AB)
- NMC Danger Do Not Enter Sign - Spanish, SPD200RB (SPD200RB)
- BRADY Covid 19 Sign 10X14 Spanish Reduce Disea, 10 in Height, 14 in Width, Polystyrene, Spanish (170278)
- Condor Spanish Only Signs