Shop All Fire Signs
Condor
Safety Sign, 10" W, 14" H, 0.055" Thickness
Mfr # 469W07
Zoro # G5519022
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend FIRE EXTINGUISHER
- Width 10 in
- Height 14 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 469W07
- Zoro # G5519022
- UPC # 00194484086749
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 10 in |
Height | 14 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Extinguisher, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISUAL WORKPLACE Safety Line, Indoor, Laser Red, 3" W, 66-3134-98XP-623 (66-3134-98XP-623)
- JACKSON SAFETY F20 Polycarbonate Face Shield Windows (14132)
- 2W INTERNATIONAL High Viz Reversible Rain Coat, 2X-Large, Lime, Class 3 (655RC-3)
- VEGA Square Carabiner Set, 10 pc, 4 in Length, S2 Steel (150RACS10)
- CONDOR Safety Sign, 4" W, 18" H, 0.004" Thickness (470A61)
- CONDOR Safety Sign, 20" Wx14" H, 0.032" Thick (485G22)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H (480Z19)
- CONDOR Safety Sign, 10" W, 7" H, 0.055" Thickness (470C34)
- CONDOR Safety Sign Emergency Exit, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle (467V88)
- CONDOR Safety Sign, 4" W, 24" H, 0.004" Thickness (469V43)
- LYLE Fire Extinguisher Sign, 10 in Height, 7 in Width, Non-PVC Polymer, Horizontal Rectangle, English (LCU1-0071-ED_7x10)
- Condor Fire Signs