Shop All Fire Signs
Condor
Safety Sign, 10" W, 14" H, 0.032" Thickness
Mfr # 469V97
Zoro # G5504657
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend FIRE EXTINGUISHER
- Width 10 in
- Height 14 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 469V97
- Zoro # G5504657
- UPC # 00194484086657
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 10 in |
Height | 14 in |
Depth | 4/125 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Extinguisher, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR accuFit Disposable Foam Ear Plugs, Bullet Shape, 32 dB, Yellow (18-11003)
- QUEUE SOLUTIONS WallMaster Twin 400, Black, 15' Black Belt (WMTwin400B-BK150)
- NMC Right-To-Know Center Red On Yellow (RTK84)
- MILWAUKEE TOOL Full Brim Green Full Brim Hard Hat w/6pt Ratcheting Suspension - Type 1, Class E, Type 1, Class E (48-73-1127)
- CONDOR High Visibility Safety Sign, 7-1/2"W, 24"H (480Z07)
- CONDOR Safety Sign, 10" W, 7" H, 0.004" Thickness (469W28)
- CONDOR Safety Sign, 4" W, 18" H, 0.004" Thickness (470A61)
- CONDOR Safety Sign, 7" Wx10" H, 0.004" Thickness (480J36)
- CONDOR Safety Sign, 18 in Height, 4 in Width, Vinyl, Horizontal Rectangle, English, Spanish (469U90)
- CONDOR Safety Sign, 20" Wx14" H, 0.032" Thick (485G22)
- NMC Fire Door Do Not Block Sign, 10 in Height, 14 in Width, Pressure Sensitive Vinyl (M32PB)
- Condor Signs