Shop All Exit Signs
Condor
Safety Sign, 10 inx14 in, Polyethylene
Mfr # 480M62
Zoro # G5794177
product price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header No Header
- Legend Exit
- Width 14"
- Height 10"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 480M62
- Zoro # G5794177
- UPC # 00194484245061
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 14" |
Height | 10" |
Depth | 7/100 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Exit, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High Visibility Vest, Yellow/Green, L (53YM82)
- MILWAUKEE TOOL Empire® Economy Caution Barricade Tape, 3" x 1000 ft, Yellow/Black (71-1001)
- ULTRATECH Drum Storage, Yellow, 33" L (1041)
- SUPERIOR GLOVE Mechanics Gloves, L, Black/Lime, Stretch Nylon (MXHV2PB/L)
- CONDOR Exit Sign, English, 14" W, 10" H, Plastic, White (480L84)
- CONDOR Safety Sign, 5 in x 14 in, Glow Vinyl (467R23)
- CONDOR Emergency Exit Sign, English, 14" W, 10" H, Vinyl, White (467R02)
- CONDOR Exit Sign, English, 10" W, 7" H, Vinyl, Green, White (480L47)
- CONDOR Safety Sign, 10 in x 14 in, Vinyl (467U83)
- CONDOR Not An Exit Sign, English, 10" W, 7" H, Plastic, Red (480H59)
- CONDOR Safety Sign, 10 in x 14 in, Vinyl (480M28)
- Condor Exit Signs