Shop All Right-To-Know & SDS Signs
Condor
Safety Sign, 10 inx14 in, Polyethylene
Mfr # 476H45
Zoro # G5871700
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Material Safety Data Sheets & The Written Hazard Communication Program Located Here
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 476H45
- Zoro # G5871700
- UPC # 00194484188986
- Country of Origin United States
- Category Right-To-Know & SDS Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Data Sheets & The Written Hazard Communication Program Located Here, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VF IMAGEWEAR Flame Resistant Jacket w/Hood and Lanyard Access, Brown, EXCEL Flame Resistant(R) ComforTouch(R) Flame Resistant Duck, M (JLH4BD RG M)
- SAFETYPOSTER.COM Safety Poster, See For Yourself, ENG (P0126)
- ZORO SELECT Barricade Tape, Yellow/Black, 200ft x 3 In (B324Y18-200)
- 3M Hlf Msk Resp 6200, M, Filter, P95, PK2 (6AD97-4MH55)
- CONDOR Safety Sign, 14" Wx10" H, 0.032" Thickness (476G60)
- CONDOR Safety Sign, 8 inx18 in, PETG (480Y78)
- CONDOR Chemical Sign, 14 in Height, 10 in Width, Rectangle (486C51)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Rectangle (476G59)
- CONDOR Chemical Sign, 14 in Height, 10 in Width, Rectangle (486C47)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 476H42 (476H42)
- ACCUFORM Right To Know Station Safety Sign, 14 in Height, 10 in Width, Rectangle (MCHM520VA)
- Condor Signs