Shop All Exit Signs
Condor
Safety Sign, 10 in x 7 in, Vinyl
Mfr # 480M98
Zoro # G5825607
product price: $3.65
/ea
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Exit/Salida
- Width 7"
- Height 10"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 480M98
- Zoro # G5825607
- UPC # 00194484245368
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 7" |
Height | 10" |
Depth | 1/250 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Exit/Salida, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Propane Danger Reflective Label, 5 in H, 7 in W, Horizontal Rectangle, LCU4-0337-RD_7X5 (LCU4-0337-RD_7X5)
- MCR SAFETY Cut/Puncture Resistant Glove, Hi-Vis, PK12 (9277PUM)
- OCCUNOMIX Breathable Pants, High Visibility Yellow, Size 34 (LUX-TENBR-YXL)
- TALON TRAX Size 10 Men's Steel Rubber Boot, Black (21A581)
- CONDOR Safety Sign, 10 in x 14 in, Vinyl (480H62)
- CONDOR Safety Sign, 10 in x 14 in, Vinyl (467R49)
- CONDOR Not An Exit Sign, English, 10" W, 7" H, Plastic, Red (480H59)
- CONDOR Safety Sign, 10 in x 14 in, Vinyl (480J11)
- CONDOR Directional Arrow Sign, No Text, 10" W, 3-1/2" H, Aluminum, White (473A55)
- CONDOR Directional Arrow Sign, No Text, 14" W, 3-1/2" H, Aluminum, White (473A15)
- CONDOR Emergency Exit Sign, English, 14" W, 10" H, Vinyl, White (467P93)
- Condor Exit Signs