Shop All Exit Signs
Condor
Safety Sign, 10 in x 7 in, Polyethylene
Mfr # 480J18
Zoro # G5837050
product price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header No Header
- Legend Not An Exit
- Width 7"
- Height 10"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 480J18
- Zoro # G5837050
- UPC # 00194484242206
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 7" |
Height | 10" |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Not An Exit, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY 5XL Insulated Hi-vis Bomber Jacket, Lime/Black (J26172-5X)
- 3M 3M„¢ VentureTape, New Technology Fsk Facing Tape, 3 IN x 50 Yards, 1525CW (7100043764)
- HOTHANDS Hand Warmers, HotHands, Up to 10 Hours, Hands/Gloves/Pockets, 2 Pack (HH2)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 7" Height, Compactor Electrical Shutoff, Portrait (OS-EM-D-57-V-10434)
- CONDOR Safety Sign, 10 in x 14 in, Vinyl (467U83)
- CONDOR Safety Sign, 7 in x 10 in, Vinyl (480L88)
- CONDOR Emergency Exit Sign, English, 14" W, 10" H, Vinyl, White (467R02)
- CONDOR Not An Exit Sign, English, 14" W, 10" H, Vinyl, White (480H88)
- CONDOR Safety Sign, 7 inx10 in, Polyethylene (480M24)
- CONDOR Safety Sign, 10 in x 7 in, Polyethylene (480J02)
- CONDOR No Exit Sign, English, Spanish, 7" W, 10" H, Plastic, White (480H46)
- Condor Exit Signs