Shop All Right-To-Know & SDS Signs
Condor
Safety Sign, 10 in x 7 in, Aluminum
Mfr # 476H30
Zoro # G5844820
product price: $13.35
/ea
Sold in multiples of 2 for $26.70
$26.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice/Aviso
- Legend MSDS And The Written Hazardous Communication Program For This Workplace Is Located In Foremans Office / Los MSDS Y El Programa Escrito De Communicacion De Riesgos Para Esta Area De Trabajo Se Encuentran En La Oficinia Del Supervisor
- Width 7 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 476H30
- Zoro # G5844820
- UPC # 00194484188832
- Country of Origin United States
- Category Right-To-Know & SDS Signs
Dimensions
Width | 7 in |
Height | 10 in |
Depth | 4/125 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend SDS And The Written Hazardous Communication Program For This Workplace Is Located In Foremans Office / Los SDS Y El Programa Escrito De Communicacion De Riesgos Para Esta Area De Trabajo Se Encuentran En La Oficinia Del Supervisor, Sign Legend Background Color White, Sign Legend Style Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHUMS Universal Fit Roped, 3mm, EV Neon Green (12103611)
- FAME FABRICS Bib Apron, 3-Pocket, F10, Charcoal (32535)
- AVON PROTECTION Mask, Twin Port, PU Lens, Rubber Facepc, M (70501-188)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, M, 1 PR (KKC3KV-03-M)
- CONDOR Safety Sign, 8 inx18 in, PETG (480Y76)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 476H42 (476H42)
- CONDOR Safety Sign, 14" Wx10" H, 0.032" Thickness (476G60)
- CONDOR Chemical Sign, 14 in Height, 10 in Width, Rectangle (486C47)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Rectangle (476G59)
- CONDOR Chemical Sign, 14 in Height, 10 in Width, Rectangle (486C51)
- ACCUFORM 0.25 Height, 4.5 Width, Self-Adhesive Polyester (NAP1513P)
- Condor Signs