Shop All Exit Signs
Condor
Safety Sign, 10 in x 14 in, Vinyl
Mfr # 467R49
Zoro # G5578498
original price:
$6.49
10% off
new price: $5.79
/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Emergency Exit Only
- Width 14"
- Height 10"
- Sign Shape Rectangle
- Sign Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 467R49
- Zoro # G5578498
- UPC # 00194484062781
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 14" |
Height | 10" |
Depth | 1/250 in |
Description
Safety Sign Emergency Exit, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Exit Only, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOP DOG Die Cut Apron, 45", 6 mil, Blue (80013)
- GASCO Gas Cylinder Regulator, 0.5Lpm (70-0.5)
- CONDOR Leather Drivers Gloves, Cowhide, S, PR (1D999)
- HILLMAN 1 in. Black Vinyl Self-Adhesive Letter and Number Set 0-9 A-Z 117 pc, 6PK (842286)
- CONDOR Not An Exit Sign, English, 10" W, 7" H, Plastic, Red (480H59)
- CONDOR Exit Sign, English, 10" W, 7" H, Vinyl, White (480L81)
- CONDOR Emergency Exit Sign, English, 14" W, 10" H, Vinyl, White (467R04)
- CONDOR Safety Sign, 5 in x 7 in, Vinyl (467R34)
- CONDOR Not An Exit Sign, English, 10" W, 7" H, Vinyl, White (480H87)
- CONDOR Exit Sign, English, 12" W, 8" H, Plastic, White (480W76)
- NMC Final Exit Sign (50R-3SN-UL)
- Condor Signs