Shop All Exit Signs
Condor
Safety Sign, 10 in x 14 in, Polyethylene
Mfr # 486X57
Zoro # G6287570
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Exit Only
- Width 14"
- Height 10"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 486X57
- Zoro # G6287570
- UPC # 00194484296254
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 14" |
Height | 10" |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Exit Only, Sign Legend Background Color Red, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUT PRO Cut-Resist Glove, Orange, M, PK12 (92730HVM)
- POINT6 Ghost Runner Ultra Light Cushion NoShow Socks, White, Medium, PR (11-2175-110-06)
- CHECKERS Warning Whip, 8 ft., Includes Flag (FS8X-SPQD-O)
- ZORO SELECT Traffic Cone, Night or High Speed Roadway (45 mph or higher), 7 lb, Reflective, 28 in Height, Orange (RS70032CT3M64)
- CONDOR Exit Sign, English, 36" W, 24" H, Vinyl, White (480L90)
- CONDOR Safety Sign, 10 inx14 in, Glow Vinyl (486X37)
- CONDOR Safety Sign, 7 inx10 in, Polyethylene (480M61)
- CONDOR Exit Sign, English, 8" W, 8" H, Plastic, White (480W77)
- CONDOR Exit Sign, English, 14" W, 10" H, Plastic, Green, White (480L51)
- CONDOR Not An Exit Sign, English, 14" W, 10" H, Vinyl, White (480H72)
- ZORO SELECT Exit Sign, English, 15-7/8" W, 8-5/8" H, Plastic, Black (GRAN1386)
- Condor Signs