Shop All Exit Signs
Condor
Safety Sign, 10 in x 14 in, Polyethylene
Mfr # 480L86
Zoro # G5924219
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Exit
- Width 14"
- Height 10"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 480L86
- Zoro # G5924219
- UPC # 00194484271503
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 14" |
Height | 10" |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Exit, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISWERX Hi-Vis Winter Work Glove XL (127-11063)
- CONDOR Disposable Lab Coat, XL, PK8 (30C562)
- CAROLINA SHOE Size 11EE Men's 6 in Work Boot Steel Work Boot, Brown (599)
- RADIANS SV54B ColorBlocked Vest, HiVis Green, Size M (SV54B-2ZGM-M)
- CONDOR Safety Sign, 10 inx14 in, Polyethylene (480M25)
- CONDOR Emergency Exit Sign, English, 14" W, 10" H, Vinyl, White (467P93)
- CONDOR Safety Sign, 10 in x 14 in, Vinyl (467U83)
- CONDOR Exit Sign, English, 14" W, 10" H, Plastic, Green, White (480L51)
- CONDOR Safety Sign, 10 in x 14 in, Aluminum (480L77)
- CONDOR Safety Sign, 10 in x 14 in, Vinyl (480H62)
- BRADY Exit Sign, English, 14" W, 10" H, Plastic, White (116087)
- Condor Signs